PHILIPS LIGHTING 4.5W 120V 2200-2700K GU10 Dimmable LED Lamp WarmGlow Glass, Soft White
Description
Philips LED 50W equivalent GU10 bulb. Classic glass design. This bulb replaces your current 50W halogen GU10 bulb. Designed to replicate halogen GU10 lighting. Energy saving and long life. Soft White WarmGlow 2700K-2200K. Dimmable. Instant-on light. GU10 base. Ideal for recessed and track lighting.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | LED LMP 4.5W GU102700-2200K DIM 380 LUME | Bulb Base | GU10 |
Power (Wattage) | 4.5 W | Lumens | 380 lm |
Color Temperature | 2200 - 2700 K | Average Life | 25000 hr |
Light Color | Soft White | Voltage Rating | 120 V |
Material | Glass | Dimmable | Yes |
Standards | Energy Star Certified | Application | For Indoor and Outdoor Applications |
UPC | 046677471576 |
Packages
4 - UNIT - (4) | 980 - UNIT - 980 |