tcpl45mhe265040k

TECHNICAL CONSUMER PRODUCTS L45MHE265040K 45W 120V 4000K 5850LM Medium Base LED HID Lamp

In Stock
Price $91.25 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:l45mhe265040k

Description

TCP’s energy efficient LED HID lamps are an excellent choice for replacing traditional metal halide products. Designed for indoor and outdoor use were low maintenance and high lumen output is required. Ideal for: - Street lights - Parking lots - Roadways - Warehouses - Landscape lighting - Industrial lighting

Specifications

Brand Name TCP Sub Brand LED HID
Item Name LED HID Lamp Type Omni-Directional
Bulb Base E26 Medium Screw Power (Wattage) 45 W
Lumens 5850 lm Color Temperature 4000 K
Average Life 50000 hr Light Color Cool White
Color Rendering Index (CRI) >80 Beam Angle 360°
Voltage Rating 120 - 277 V Temperature Rating -40 to 60 °C
Diameter 3.4 in Maximum Overall Length 10.2 in
Standards cULus Listed, Energy Star Certified, RoHS Compliant Application For Indoor and Outdoor Use, Street Lights, Parking Lots
UPC 762148075929

Packages

6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok