Abbotsford
gecba9s130

ABB BA9S130 Bayonet Miniature Lamp 2 W 0 - 130 V, BA9s (Miniature Bayonet)

Price $5,634.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BA9S130

Description

Lamp bulb type incandescent, 130 VAC/DC, 2 W.

Specifications

Brand Name Emerson Item Name Bayonet Miniature Lamp
Type Incandescent Bulb Base BA9s (Miniature Bayonet)
Wattage 2 W Voltage Rating 0 - 130 V
For Use With Pushbuttons Application For Electrical Distribution and Control
UPC 170188785782

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok