Abbotsford
gecba9s242

ABB BA9S242 LAMP 24VAC/DC

Price $8.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BA9S242

Specifications

Brand Name GE Item Name Filament Bulb
Bulb Shape Single-Ended Tube Wattage 2 W
Average Life 2000 hr Voltage Rating 24 V
Amperage Rating 83.33 mA Bulb Color/Finish Yellow
Diameter 9 mm Maximum Overall Length 29 mm
UPC 017018878538

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok