Abbotsford
eikled120mbw

EIKO LED-120-MB-W 120V Lamp LED T-3 1/4; Mini Bayonet(BA9s); White; Lens Clear, 0.5Lumens; 90Deg

Price $8.80 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EIKO
Manufacturer #:LED-120-MB-W
Documents Documents

Description

Miniature replacement lamps, energy efficient costs less than other alternatives to operate over the life of the lamp. Extreme long life less frequent re-lamping reduces maintenance costs. Environmentally friendly, no mercury or other hazardous substances reduces environmental impact. Heavy duty construction, shock and vibration resistant design increases lamp survivability.

Specifications

Brand Name Eiko Item Name Miniature LED Lamp
Type T-3 1/4 LED Bulb Base Group Bayonet
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s Lumens 600 lm
Average Life 30000 hr Voltage Rating 110 - 130 V
Finish Clear Color White
Designation T3-1/4 Amperage Rating 6 mA
Diameter 10 mm Maximum Overall Length 25 mm
Application T-3 1/4 LED UPC 031293026811

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok