STANDARD PRODUCTS 51118 B-6 12.8W 12.8V 1Amp BA15s Standard Products Lamp Automatic Self Centering Bay
Description
MINIATURE LAMP ANSI:105 B-6 12.8V 1A 12.8W BA15s CLEAR STD
Specifications
Brand Name | Standard | Sub Brand | Generic |
Type | Miniature lamps | Wattage | 12.8 W |
Average Life | 500 hr | Voltage Rating | 12.8 V |
Finish | Clear | DLC | N |
Amperage Rating | 1 A | UPC | 069549011182 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |