Abbotsford
iwa1141

STANDARD PRODUCTS 50412 S8 18.43W 12.8V 1.44Amp BA15s Standard Products Lamp Miniature Automatic Self Centering Bay

Price $1.60 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50412

Description

STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape S8 Bulb Base BA15s
Wattage 18.43 W Lumens 21 lm
Average Life 500 hr Voltage Rating 12.8 V
Finish Clear DLC N
Designation 1141 S8/CL/12.8V/1.44A/BA15S/STD Amperage Rating 1.44 A
Filament Single Diameter 25.4 mm
Maximum Overall Length 51 mm ANSI Code 1141
Application For Head Light Passenger Car, Other Lighting Passenger Car UPC 069549004122

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok