iwa120mb

STANDARD PRODUCTS 50230 T2.5 3W 120V 0.025Amp BA9s Standard Products Miniature Indicator Lamp

In Stock
Price $2.71 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50230

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-2.5 / BA9S / 3W / 120V / 120MB

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T2.5
Bulb Base BA9s (Miniature Bayonet) Wattage 3 W
Lumens 360m lm Average Life 5000 hr
Voltage Rating 120 V Finish Clear
Designation 120MB T2.5/CL/120V/0.025A/BA9S/STD Amperage Rating 0.025 A
Diameter 7.8 mm Maximum Overall Length 30 mm
ANSI Code 120MB UPC 069549002302

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok