Abbotsford
iwa1638

STANDARD PRODUCTS 22119 S8 28.56W 28V 1.02Amp BA15d Standard Products Marine DC Bay Miniature Lamp

Price $14.32 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22119

Description

Miniature lamp with BA15d base, S-8 shape. 500 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Miniature Lamp Type Miniature lamps
Bulb Shape S-8 Bulb Base BA15D
Wattage 28.56 W Lumens 32 lm
Average Life 500 hr Voltage Rating 28 V
Finish Clear Color Clear
DLC N Designation 1638 S8/CL/28V/1.02A/BA15D/STD
Amperage Rating 1.02 A Maximum Overall Length 51 mm
Application For Vessel UPC 069549221192

Packages

1 - UNIT - 1 10 - UNIT - 10 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok