iwa1818

STANDARD PRODUCTS T3.25 4.08W 24V 0.17Amp BA9s Standard Products Miniature Aircraft Bay Lamp

Availablefor Backorder
Price $1.38 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50434

Description

Xenon miniature lamp with BA9s base, T-3.25 shape. 250 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Shape T3.25 Bulb Base BA9s (Miniature Bayonet)
Wattage 4.08 W Average Life 250 hr
Voltage Rating 24 V Finish Clear
Designation 1818 T3.25/CL/24V/0.17A/BA9S/STD Amperage Rating 0.17 A
Filament Single Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 1818
UPC 069549004344

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok