Abbotsford
iwa1822

STANDARD PRODUCTS 50438 T3.25 3.6W 36V 0.1Amp BA9s Standard Products Miniature Indicator Bay Lamp

Price $2.33 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50438

Description

MINIATURE LAMP ANSI:1822 T-3.25 36V 0.1A 3.6W BA9s CLEAR 10 PACK STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 3.6 W
Lumens 2.5 lm Average Life 1000 hr
Voltage Rating 36 V Finish Clear
DLC N Designation 1822 T3.25/CL/36V/0.1A/BA9S/STD
Amperage Rating 0.1 A Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 1822
UPC 069549004382

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok