Abbotsford
iwa1829

STANDARD PRODUCTS 50442 T3.25 1.96W 28V 0.07Amp BA9s Standard Products Miniature Indicator Bay Lamp

Price $1.27 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50442

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 1.96 W
Lumens 1 lm Average Life 1000 hr
Voltage Rating 28 V Finish Clear
DLC N Designation 1829 T3.25/CL/28V/0.07A/BA9S/STD
Amperage Rating 0.07 A Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 1829
UPC 069549004429

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok