Abbotsford
iwa1835

STANDARD PRODUCTS 50443 T3.25 2.75W 55V 0.05Amp BA9s Standard Products Miniature Indicator Bay Lamp

Price $2.12 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50443

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 2.75 W
Lumens 1.1 lm Average Life 5000 hr
Voltage Rating 55 V Finish Clear
DLC N Designation 1835 T3.25/CL/55V/0.05A/BA9S/STD
Amperage Rating 0.05 A Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 1835
UPC 069549004436

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok