iwa24mb

STANDARD PRODUCTS 50242 T2.5 1.75W 24V 0.073Amp BA9s Standard Products Lamp Miniature Indicator Miniature Bay

Availablefor Backorder
Price $2.51 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50242

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-2.5 / BA9S / 1.75W / 24V / 24MB

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T2.5
Bulb Base BA9s (Miniature Bayonet) Wattage 1.75 W
Lumens 500m lm Average Life 5000 hr
Voltage Rating 24 V Finish Clear
Designation 24MB T2.5/CL/24V/0.073A/BA9S/STD Amperage Rating 0.073 A
Diameter 7.8 mm Maximum Overall Length 30 mm
ANSI Code 24MB UPC 069549002425

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok