iwa250qcldc

STANDARD PRODUCTS 15445 250W 130V EYE Single Ended JD Base DC Halogen Lamp, Clear

Availablefor Backorder
Price $33.45 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:15445

Description

These lamps provide crisp white light and long reliable life. Features: • Crisp white light • Consistent colour and brightness • Reliable long life Applications: • Display cases • Museums • Restaurants • Marine/boat applications • Lounges • Retail Stores

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type JD
Bulb Base Group Bayonet Bulb Overall Shape Tube, Single-Ended
Bulb Base BA15d Wattage 250 W
Lumens 4500 lm Average Life 2000 hr
Color Temperature 2900 K Voltage Rating 130 V
Finish Clear Designation 250Q/CL/DC/130V EYE
Dimmable No Maximum Overall Length 75 mm
UPC 069549154452

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok