iwa47

STANDARD PRODUCTS 50346 T3.25 0.95W 6.3V 0.15Amp BA9s Standard Products Lamp Miniature Radio/TV Bay

Availablefor Backorder
Price $1.04 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50346

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-3.25 / BA9S / 0.95W / 6.3V / 47

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 0.95 W
Lumens 520m lm Average Life 3000 hr
Voltage Rating 6.3 V Finish Clear
Designation 47 T3.25/CL/6.3V/0.15A/3M/BA9S/STD Amperage Rating 0.15 A
Diameter 10.3 mm Maximum Overall Length 30 mm
ANSI Code 47 UPC 069549003460

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok