iwa6s6cl24vba15dstd

STANDARD PRODUCTS 50302 6W 24V S6 BA15d Base Miniature Lamp, Clear

In Stock
Price $2.14 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50302

Description

FEATURES: • Average Life (Hours):1500 • Base:BA15d • Shape: S-6 • Amperes:0.25 Amp • Watts:6W • Volts :24V • Filament: C-2V • Finish: Clear • LCL: Light Center Length: 30.20 • Maximum Overall Length : 48.00 • Diameter: 19.81 mm

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Overall Shape Olive Bulb Shape S6
Bulb Base BA15d Wattage 6 W
Lumens 55 lm Average Life 1500 hr
Voltage Rating 24 V Finish Clear
Designation 6S6/CL/24V/BA15D/STD Amperage Rating 250 mA
Diameter 19.81 mm Maximum Overall Length 48 mm
UPC 069549003026

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok