Abbotsford
iwa6s6dc145

STANDARD PRODUCTS 50297 S6 6W 145V 0.041Amp BA15d Standard Products Miniature Lamp

Price $2.86 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50297

Description

STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape S6 Bulb Base BA15d
Wattage 6 W Lumens 40 lm
Average Life 2000 hr Voltage Rating 145 V
Finish Clear DLC N
Designation 6S6/CL/145V/BA15D/STD Amperage Rating 0.041 A
Filament Single Diameter 19.81 mm
Maximum Overall Length 48 mm UPC 069549002975

Packages

10 - UNIT - (10) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok