iwa756

STANDARD PRODUCTS 50396 T3.25 1.12W 14V 0.08Amp BA9s Standard Products Miniature Indicator Bay Lamp

Availablefor Backorder
Price $0.93 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50396

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-3.25 / BA9S / 1.12W / 14V / 756

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 1.12 W
Lumens 310m lm Average Life 15000 hr
Voltage Rating 14 V Finish Clear
Designation 756 T3.25/CL/14V/0.08A/BA9S/STD Amperage Rating 0.08 A
Diameter 10.3 mm Maximum Overall Length 30 mm
ANSI Code 756 UPC 069549003965

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok