Abbotsford
iwa757

STANDARD PRODUCTS 50397 T3.25 2.24W 28V 0.08Amp BA9s Standard Products Miniature Indicator Bay Lamp

Price $1.38 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50397

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 2.24 W
Lumens 620m lm Average Life 7500 hr
Voltage Rating 28 V Finish Clear
DLC N Designation 757 T3.25/CL/28V/0.08A/BA9S/STD
Amperage Rating 0.08 A Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 757
UPC 069549003972

Packages

1 - UNIT - 1 20 - UNIT- 20 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok