Abbotsford
iwa82

STANDARD PRODUCTS 50355 6.63W 6.5V Lamp Miniature Automatic Marine Self Centering Bay

Price $2.44 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50355

Description

STANDARD® offers a line of G Shape Miniature Incandescent lamps that are often found in automobile, aircraft and marine lighting applications. Browse our brochure to learn more about our G Shape Miniature Incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape G6 Bulb Base BA15d
Wattage 6.63 W Lumens 6 lm
Average Life 500 hr Voltage Rating 6.5 V
Finish Clear DLC N
Designation 82 G6/CL/6.5V/1.02A/BA15D/STD Amperage Rating 1.02 A
Filament Single Diameter 19.81 mm
Maximum Overall Length 37 mm ANSI Code 82
Application For Vessel UPC 069549003552

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok