Abbotsford
iwa90

STANDARD PRODUCTS 50360 7.54W 13V Standard™ Lamp Automatic Class Die-Cast Bay

Price $1.86 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50360

Description

STANDARD® offers a line of G Shape Miniature Incandescent lamps that are often found in automobile, aircraft and marine lighting applications. Browse our brochure to learn more about our G Shape Miniature Incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape G6 Bulb Base BA15d
Wattage 7.54 W Lumens 6 lm
Average Life 750 hr Voltage Rating 13 V
Finish Clear DLC N
Designation 90 G6/CL/13V/0.58A/BA15D/STD Amperage Rating 0.58 A
Filament Single Diameter 19.81 mm
Maximum Overall Length 37 mm ANSI Code 90
Application For Head Light Passenger Car, Other Lighting Passenger Car UPC 069549003606

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok