iwa967

STANDARD PRODUCTS 50267 T3.25 3W 125V 0.025Amp BA9s Standard Products Indicator Bay Miniature Lamp

In Stock
Price $2.42 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50267

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-3.25 / BA9S / 3W / 125V / 967

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 3 W
Lumens 360m lm Average Life 5000 hr
Voltage Rating 125 V Finish Clear
Designation 967 3T3.25/CL/125V/BA9S/STD Amperage Rating 25 mA
Diameter 10.3 mm Maximum Overall Length 30 mm
ANSI Code 967 UPC 069549002678

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok