Abbotsford
iwaems0509

STANDARD PRODUCTS 50324 9W 6V Standard Lamp Miniature Emergency Light Die-Cast Bay

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50324

Description

MINIATURES S SHAPE S-8 / BA15D / 9W / 6V / EMS-0509

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape S8 Bulb Base BA15d
Wattage 9 W Lumens 10 lm
Average Life 75 hr Voltage Rating 6 V
Finish Clear Designation EMS-0509 9S8/CL/6V/BA15D/STD
Amperage Rating 1.5 A Filament Single
Diameter 25.4 mm Maximum Overall Length 51 mm
ANSI Code EMS-0509 UPC 069549003248

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok