Abbotsford
iwah150t3cl2mba15d

STANDARD PRODUCTS 50883 T3 150W 130V BA15d Tube Single Ended Standard Products Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50883

Description

JD type lamps are tubular shaped and run on line voltage. JD halogen lamps can have E26, BA15d, E11, E12, E14 and G9 bases.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type JD
Bulb Overall Shape Single-Ended Tube Bulb Shape T3
Bulb Base BA15d Wattage 150 W
Lumens 3300 lm Average Life 2000 hr
Color Temperature 3000 K Voltage Rating 130 V
Finish Clear DLC N
Designation H150T3/CL/2M/BA15D/130V/STD Diameter 15 mm
Maximum Overall Length 60 mm UPC 069549008830

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok