iwane51

STANDARD PRODUCTS 50706 0.3mA 105-125V Standard Miniature T/TL Shape and Xenon Miniature Lamp, Mini Bay BA9s, T3.5, Neon

Availablefor Backorder
Price $2.55 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:50706

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-3.25 / BA9S / 125V / B1A

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Shape T3.25 Bulb Base BA9s (Miniature Bayonet)
Average Life 15000 hr Voltage Rating 105 - 125 V
Designation B1A T3.25/125V/0.3MA/BA9S/B1A/STD Amperage Rating 300 mA
ANSI Code B1A UPC 069549007062

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok