Abbotsford
iwane51h

STANDARD PRODUCTS 50707 1.2mA 105-125V Standard Miniature T/TL Shape and Xenon Miniature Lamp, Mini Bay BA9s, T3.5, Neon

Price $4.56 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50707

Description

Xenon miniature lamp with BA9s base, T-3.25 shape. 15000 average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape T3.25 Bulb Base BA9s (Miniature Bayonet)
Average Life 15000 hr Voltage Rating 105 - 125 V
DLC N Designation B2A T3.25/125V/1.2MA/BA9S/B2A/STD
Amperage Rating 1.2 mA UPC 069549007079

Packages

1 - UNIT - 1 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok