Abbotsford
iwat325cl5v009aba9sstd

STANDARD PRODUCTS 50445 0.45W 5V T-3.25 BA9s Base Miniature Lamp, Clear

Price $1.40 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50445

Description

PRODUCT FEATURES:- Shape:T-3.25- ANSI Code:1850- Average Life (Hours):1500- Base:BA9s- Maximum Overall Length (mmST_MINIA_T_MOL:30- Watts (W):0.45- Volts (V):5- Amperes (A):0.09- Diameter (mm):10.3- Filament:C-2R- Finish:Clear- LCL: Light Center Length (ST_MINIA_T_LCL:15.9

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Miniature Lamp Type Miniature lamps
Wattage 0.45 W Lumens 250m lm
Average Life 1500 hr Voltage Rating 5 V
Finish Clear DLC N
Amperage Rating 90 mA Diameter 10.3 mm
UPC 069549004450

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok