Abbotsford
phigbk

50W 12V Philips Low Voltage Reflector Halogen Lamp, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:340919

Description

PHIL GBK 12V LAMP

Specifications

Brand Name Philips Lighting Item Name Bayonet Miniature Lamp
Type Halogen Bulb Base BA15d
Wattage 50 W Average Life 2000 hr
Color Temperature 3000 K Voltage Rating 12 V
Finish Frosted Designation GBK 50W 12V 25DEG 50PK
Color Rendering Index (CRI) 100 Material Aluminum
Candlepower 2000 cd Diameter 58 mm
Maximum Overall Length 60 mm Beam Angle 25°
ANSI Code GBK Application ACCENT LIGHTING
UPC 046677340919

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT - 50 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok