STANDARD PRODUCTS 50878 50W 120V GY6.35 Standard Halogen Single Ended JCD Lamp
Description
HALOGEN SINGLE-ENDED LAMPS / GY6.35 / 50W / 2700K / 120V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bi-Pin Miniature Lamp | Type | Halogen |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Single-Ended Tube |
Bulb Base | GY6.35 | Wattage | 50 W |
Lumens | 600 lm | Average Life | 2000 hr |
Color Temperature | 2700 K | Voltage Rating | 120 V |
Finish | Clear | Designation | H50JCD/CL/2M/GY6.35/120V/STD |
Diameter | 13 mm | Maximum Overall Length | 46 mm |
UPC | 069549008786 |
Packages
1 - UNIT - 1 |