Abbotsford
iwajcd120v75wg2

STANDARD PRODUCTS 10317 75W 12V GY6.35 Standard Halogen Single Ended JCD Lamp

Price $4.14 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:10317

Description

STANDARD® offers an extensive line of Halogen Projection lamps. Browse our E-Catalogue to learn more about our Halogen Projection lamp product offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bi-Pin Miniature Lamp Type Halogen
Bulb Base Group Bi-Pin Bulb Overall Shape Single-Ended Tube
Bulb Base GY6.35 Wattage 75 W
Lumens 1050 lm Average Life 2000 hr
Color Temperature 2750 K Voltage Rating 120 V
Finish Clear DLC N
Designation H75JCD/CL/2M/GY6.35/120V/STD Maximum Overall Length 49 mm
UPC 069549103177

Packages

1 - UNIT - 1 100 - CTN - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok