STANDARD PRODUCTS 10654 Radium Lamp Halogen JC BI-PIN GY6
Description
HALOGEN JC 35W 12V GY6.35 CLEAR RADIUM
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bi-Pin Miniature Lamp | Type | Radium |
Bulb Base Group | Bi-Pin | Bulb Base | GY6.35 |
Wattage | 35 W | Lumens | 580 lm |
Average Life | 4000 hr | Color Temperature | 2900 K |
Voltage Rating | 12 V | Finish | Clear |
DLC | N | Designation | RJL 35W/12/SKY/GY6.35 RAD |
Diameter | 10 mm | Maximum Overall Length | 33 mm |
UPC | 069549106543 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |