Abbotsford
iwaxjc12v20wg4t3

STANDARD PRODUCTS 55046 12V 20W Standard Products T3 Bi-Pin Mini Lamp Xenon

Price $9.80 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:55046

Description

MINIATURE LAMP T-3 12V 1.67A 20W BIPIN G4 CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bi-Pin Miniature Lamp Type Xenon, Standard
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Bulb Base G4 Wattage 20 W
Lumens 220 lm Average Life 5000 hr
Voltage Rating 12 V Finish Clear
DLC N Designation X20T3/CL/12V/1.667A/G4/STD
Amperage Rating 1670 mA Diameter 9.2 mm
Maximum Overall Length 34 mm For Use With Flash Light
UPC 069549050464

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok