Abbotsford
lum5800011l

THOMAS & BETTS. 580.0011-L 12W 6V Bi-Pin Halogen Replacement Lamp

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:580.0011-L

Description

12W 6V Bi-Pin Halogen Lamp Replacement

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Halogen Replacement Lamp Type Decorative
Bulb Shape T2.25 Bulb Base Bi-Pin
Wattage 12 W Voltage Rating 6 V
Maximum Overall Length 25.4 mm UPC 784170032589

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok