Abbotsford
lum5800015l

THOMAS & BETTS. 580.0015L 12W 12V Bi-Pin Halogen Replacement Lamp

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:580.0015L

Description

12W 12V Bi-Pin Halogen Lamp Replacement.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Halogen Replacement Lamp Bulb Shape T2.25
Bulb Base Bi-Pin Wattage 12 W
Voltage Rating 12 V Maximum Overall Length 25.4 mm
UPC 784170032626

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok