Abbotsford
lum5800023l

THOMAS & BETTS. 580.0023L 20W 24V Bi-Pin Halogen Replacement Lamp

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:580.0023-L

Description

20W 24V Bi-Pin Halogen Replacement Lamp.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Halogen Replacement Lamp Bulb Shape T2.25
Bulb Base Bi-Pin Wattage 20 W
Voltage Rating 24 V Maximum Overall Length 25.4 mm
UPC 784170032701

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok