Abbotsford
phibc20w12vcapsuletp

PHILIPS LIGHTING 513457 20W 12V Philips Halogen Bi-Pin Low Voltage Capsule, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:513457

Description

Functional light with substantial energy savingsPhilips Halogen Low Voltage Capsules provide sparkling, white light. These lamps offer an

Specifications

Brand Name Philips Lighting Item Name Bi-Pin Miniature Lamp
Type Capsule Bulb Base Group Bi-Pin
Bulb Shape T3 Bulb Base G4
Wattage 20 W Lumens 250 lm
Average Life 2000 hr Color Temperature 3000 K
Voltage Rating 12 V Finish Clear
Color Colorless Diameter 10 mm
Maximum Overall Length 33 mm UPC 067805003575

Packages

1 - UNIT - 1 12 - UNIT = (12) 3696 - UNIT = 3696
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok