Abbotsford
iwa2244

STANDARD PRODUCTS 22002 5W 120V Standard Incandescent Lamp, Chrismas Class, C7.5, Candelabra E12, Clear

Price $0.81 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22002

Description

CHRISMAS LAMPS 5W C7.5 E12 120V CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Candelabra Miniature Lamp Type Standard
Bulb Shape C7.5 Bulb Base E12 Candelabra
Wattage 5 W Average Life 1000 hr
Voltage Rating 120 V Finish Clear
DLC N Designation 5C7.5/CL/1M/E12/120V/STD
Diameter 70 mm Maximum Overall Length 55 mm
UPC 069549220027

Packages

1 - UNIT - 1 25 - UNIT - 25 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok