STANDARD PRODUCTS 50292 S6 6W 12V 0.5Amp E12 Standard Products Candelabra Miniature Lamp
Description
MINIATURE LAMP S-6 12V 0.5A 6W E12 CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Candelabra Miniature Lamp | Type | Miniature lamps |
Bulb Base Group | Candelabra | Bulb Shape | S6 |
Bulb Base | Candelabra E12 | Wattage | 6 W |
Lumens | 55 lm | Average Life | 1500 hr |
Voltage Rating | 12 V | Finish | Clear |
DLC | N | Designation | 6S6/CL/12V/E12/STD |
Amperage Rating | 0.5 A | Filament | Single |
Dimmable | No | Maximum Overall Length | 48 mm |
UPC | 069549002920 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - UNIT - 500 |