Abbotsford
iwa6s6candcl125

STANDARD PRODUCTS 50290 6W 115V-125V Standard™ Miniature Lamp Candelabra Class

Price $2.33 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50290

Description

STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Candelabra Miniature Lamp Type Miniature lamps
Bulb Shape S6 Bulb Base E12 Candelabra
Wattage 6 W Lumens 40 lm
Average Life 3000 hr Voltage Rating 125 V
Finish Clear DLC N
Designation 6S6/CL/125V/E12/STD Amperage Rating 0.048 A
Filament Single Diameter 19.81 mm
Maximum Overall Length 48 mm Application For Head Light and Other Lighting Passenger Car
UPC 069549002906

Packages

10 - UNIT - (10) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok