Abbotsford
iwa6s6candcl130

STANDARD PRODUCTS 50294 S6 6W 130V E12 Standard Products Candelabra Miniature Lamp

Price $2.44 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50294

Description

STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Candelabra Miniature Lamp Type Miniature lamps
Bulb Shape S6 Bulb Base E12 Candelabra
Wattage 6 W Lumens 40 lm
Average Life 3000 hr Voltage Rating 130 V
Finish Clear DLC N
Designation 6S6/CL/130V/E12/STD Amperage Rating 0.046 A
Filament Single Diameter 0.78 mm
Maximum Overall Length 1.89 mm UPC 069549002944

Packages

1 - UNIT - 1 10 - UNIT - 10 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok