Abbotsford
iwa6s6candcl24

STANDARD PRODUCTS 50301 S6 6W 24V 0.25Amp E12 Standard Products Candelabra Miniature Lamp

Price $3.28 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50301

Description

Miniature S6 E12

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Candelabra Miniature Lamp Type Miniature lamps
Bulb Shape S6 Bulb Base E12 Candelabra
Wattage 6 W Lumens 55 lm
Average Life 1500 hr Voltage Rating 24 V
Finish Clear DLC N
Designation 6S6/CL/24V/E12/STD Amperage Rating 0.25 A
Filament Single Diameter 19.81 mm
Maximum Overall Length 48 mm UPC 069549003019

Packages

10 - UNIT - (10) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok