Abbotsford
iwa6s6candcl32

STANDARD PRODUCTS 50303 S6 6W 32V 0.188Amp E12 Standard Products Candelabra Miniature Lamp

Price $2.12 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50303

Description

MINIATURE LAMP S-6 32V 0.188A 6W E12 CLEAR 10 PACK STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Candelabra Miniature Lamp Type Miniature lamps
Bulb Base Group Candelabra Bulb Shape S6
Bulb Base Candelabra E12 Wattage 6 W
Lumens 50 lm Average Life 1500 hr
Voltage Rating 32 V Finish Clear
DLC N Designation 6S6/CL/32V/E12/STD
Amperage Rating 0.188 A Filament Single
Dimmable No Maximum Overall Length 48 mm
UPC 069549003033

Packages

10 - UNIT - (10) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok