Abbotsford
iwa344

STANDARD PRODUCTS 10107 T1.75 10V 0.014Amp F6 Standard Products Lamp Miniature Sub

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10107

Description

MINIATURES T / TL SHAPE AND XENON MINIATURE LAMPS T-1.75 / MIDGET FLANGED F6 / 10V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Midget Flange Miniature Lamp Type Miniature lamps
Bulb Base Group Midget Flanged Bulb Shape T1.75
Bulb Base F6 Midget Flange Wattage 1.75 W
Average Life 50000 hr Voltage Rating 10 V
Amperage Rating 0.014 A Filament Single
Dimmable No Diameter 5.84 mm
Maximum Overall Length 15.9 mm For Use With Vehicle, Head Light Truck, Moped, Rail Traffic
UPC 069549101074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok