Abbotsford
iwa381

STANDARD PRODUCTS 50251 T1.75 6.3V 0.2Amp F6 Standard Products Lamp Miniature Sub

Price $3.60 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50251

Description

MINIATURE LAMP ANSI:381 T-1.75 6.3V 0.2A MIDGET FLANGED F6 CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Midget Flanget Miniature Lamp Type Miniature lamps
Bulb Shape T1.75 Bulb Base F6 Midget Flange
Wattage 1.75 W Average Life 20000 hr
Voltage Rating 6.3 V Finish Clear
DLC N Designation 381 T1.75/CL/6.3V/0.2A/F6/STD
Amperage Rating 0.2 A Filament Single
Diameter 5.84 mm Maximum Overall Length 15.9 mm
UPC 069549002517

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok