Abbotsford
iwapr4

STANDARD PRODUCTS 50470 0.27Amp 2.33V Standard Mini Flashlight Lamp, Vehicle, B-3.5, P13.5S

Price $1.38 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50470

Description

MINIATURE LAMP ANSI:PR-4 B-3.5 2.33V 0.27A 0.63W P13.5s CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Midget Flange Miniature Lamp Type Miniature lamps
Bulb Shape B3.5 Bulb Base P13.5s
Wattage 0.63 W Average Life 10 hr
Voltage Rating 2.33 V Finish Clear
DLC N Amperage Rating 0.27 A
Filament Single Dimmable No
Diameter 11.3 mm Maximum Overall Length 31.8 mm
For Use With Vehicle, Head Light Passenger Car, Other Lighting Passenger Car UPC 069549004702

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok