Abbotsford
iwapr6

STANDARD PRODUCTS 50332 2.47V Miniature Lamp Flashlight B-Shape B-3.5, P13.5S

Price $1.21 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50332

Description

MINIATURE LAMP ANSI:PR-6 B-3.5 2.47V 0.3A 0.74W P13.5s CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Midget Flange Miniature Lamp Type Miniature lamps
Bulb Shape B3.5 Bulb Base P13.5s
Wattage 0.74 W Average Life 30 hr
Voltage Rating 2.47 V Finish Clear
DLC N Designation PR-6 B3.5/CL/2.47V/0.3A/P13.5S/STD
Amperage Rating 0.3 A Filament Single
Dimmable No Maximum Overall Length 31.8 mm
For Use With Head Light Passenger Car UPC 069549003323

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok