Abbotsford
iwa24x

STANDARD PRODUCTS 50244 T2 24V 0.035Amp No. 2 Miniature Switchboard Telephone Slide

Price $4.11 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50244

Description

MINIATURE LAMP ANSI:24X T-2 24V 0.035A 1W TEL. SLIDE. NO. 2 CLEAR 10 PAC K STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Slide Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T2
Bulb Base TS2 Wattage 1 W
Average Life 5000 hr Voltage Rating 24 V
Finish Clear DLC N
Designation 24X T2/CL/24V/0.035A/TS2/STD Amperage Rating 0.035 A
Diameter 6.4 mm Maximum Overall Length 42.9 mm
ANSI Code 24X UPC 069549002449

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok