Abbotsford
iwa388

STANDARD PRODUCTS 50254 T1.75 28V 0.04Amp Standard Products Lamp Miniature Midget Groove

Price $2.66 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50254

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T1.75
Bulb Base S4s/8 Average Life 7000 hr
Voltage Rating 28 V Finish Clear
DLC N Designation 388 T1.75/CL/28V/0.04A/7M/S4S8/STD
Amperage Rating 0.04 A Diameter 5.84 mm
Maximum Overall Length 15.9 mm ANSI Code 388
For Use With Flash Light UPC 069549002548

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok