Abbotsford
iwah324v70whalogen

STANDARD PRODUCTS 11831 T3.5 H3 70W 24V PK22s Standard Products Halogen Vehicle Lamp

Price $10.14 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:11831

Description

STANDARD® offers an extensive line of Halogen Projection lamps. Browse our E-Catalogue to learn more about our Halogen Projection lamp product offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Halogen
Bulb Shape T3.5 Bulb Base PK22s
Wattage 70 W Lumens 1750 lm
Average Life 150 hr Voltage Rating 24 V
DLC N Filament Double
Dimmable No For Use With Head Light Passenger Car, Truck
UPC 069549118317

Packages

1 - UNIT - 1 10 - UNIT - 10 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok